Check Availability
  • DEWALT ENGINEERED BY POWERS 

    3/8" Internal Dia. Drop-In Anchor Setting Tool

  • Item # 30RZ61
  • Mfr. Model # 06323-PWR
3/8" Internal Dia. Drop-In Anchor Setting Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RZ61
Mfr. Model # 06323-PWR
UNSPSC #27112404
Shipping Weight 0.58 lbs
Country of Origin China *
Item Drop-In Anchor Setting Tool
Anchor Tool Type Drop-In Anchor Setting Tool
Anchor Internal Thread Dia. 3/8"
Application For Setting Drop-In Anchors
* This product's country of origin is subject to change

Compliance and Restrictions