Check Availability
  • DEWALT ENGINEERED BY POWERS 

    21.0 fl. oz. Epoxy Anchor Adhesive

  • Item # 46U179
  • Mfr. Model # 08605-PWR
21.0 fl. oz. Epoxy Anchor Adhesive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

2-component system is formulated for bonding threaded rod and reinforcing bar hardware into drilled holes. This VOC-compliant formula is used in solid concrete base materials. Has a work life of 12 to 90 min.
Show More Close
 

Technical Specifications

Item # 46U179
Mfr. Model # 08605-PWR
UNSPSC #13111001
Shipping Weight 2.55 lbs
Country of Origin Germany *
Item Anchoring Adhesive System
Anchor Adhesive Type Epoxy Anchor Adhesive
Container Size - Anchor Adhesives 21.0 fl. oz.
ICC Approved for Cracked Concrete Yes
ICC Approved for Un-Cracked Concrete Yes
Mixing Ratio 1:1
Temp. Range (F) 50 Degrees to 104 Degrees
Container Type Cartridge
Application Rebar Doweling, Threaded Rod Bonding
For Use With Threaded Rod
Includes Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.

Alternate Search Terms