Check Availability
  • DEWALT ENGINEERED BY POWERS 

    1/4" Internal Dia. Drop-In Anchor Setting Tool, Uses Powers 1/4" DI+ Drop-In Anchors

  • Item # 46U162
  • Mfr. Model # 06305-PWR
1/4" Internal Dia. Drop-In Anchor Setting Tool, Uses Powers 1/4" DI+ Drop-In Anchors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46U162
Mfr. Model # 06305-PWR
UNSPSC #27112404
Catalog Page 2164
Shipping Weight 0.13 lbs
Country of Origin China *
Item Drop-in Anchor Setting Tool
Anchor Tool Type Drop-In Anchor Setting Tool
Anchor Internal Thread Dia. 1/4"
Application Overhead Anchoring, Drop In Anchor Set Tool
Uses Powers 1/4" DI+ Drop-In Anchors
* This product's country of origin is subject to change

Compliance and Restrictions