Check Availability
Cordless Worklight, LED, 12-3/4", 1500lm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AC54
Mfr. Model # DCL061
UNSPSC #39111702
Catalog Page 670
Shipping Weight 4.4 lbs
Country of Origin China *
Item Cordless Worklight
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 1500
Focus Adjustable
Light Output Mode High
Corded/Cordless Cordless
Lamp Life 10,000 hr.
Replacement Lamps No
Switch Type Knob
Special Features Power Source is Either 18V or 20V Battery or Power Cord
Tool Length 12-3/4"
Tool Weight 3.75 lb.
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In