Check Availability
  • DEWALT 

    Cordless Miter Saw Kit, Battery Included, 120.0 Volts, 12" Blade Dia., Slide: Yes, Bevel: Yes

  • Item # 48XR07
  • Mfr. Model # DHS790AT2
Cordless Miter Saw Kit, Battery Included, 120.0 Volts, 12" Blade Dia., Slide: Yes, Bevel: Yes
Qty
  • Web Price
    $885.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Dewalt FLEXVOLT™ Cordless Miter Saw provides ultimate power flexibility with the convenience of cordless and the performance of corded. Brushless motor provides long runtime compared to brushed motors, while the integrated adjustment-free Cutline™ Blade Positioning System gives you excellent accuracy and visibility. High-visibility bevel scale makes angle adjustments accurate and easy. Tall sliding fences support crown molding up to 7-1/2" nested and base molding up to 6-3/4" vertically against the fence. Adjustable stainless steel miter detent plate has 10 positive stops. Miters 60° to the right and 50° to the left providing increased capacity.
Show More Close
 

Technical Specifications

Item # 48XR07
Mfr. Model # DHS790AT2
UNSPSC #27112709
Catalog Page 666
Shipping Weight 79.0 lbs
Country of Origin USA *
Item - Cordless Miter Saws Cordless Miter Saw Kit
Corded/Cordless Cordless
Battery Included / Bare Tool Battery Included
Voltage 120.0
Blade Dia. 12"
Slide Yes
Bevel Yes
Bevel Capacity 0 Degrees to 49 Degrees Left and Right
Miter Capacity 50 Degrees Left, 60 Degrees Right
No Load RPM 3800
Arbor Size 5/8", 1"
Brushless Motor No
Included Charger Mfr. No. DCB132
Tool Weight 68.9 lb.
Cordless Tool Battery Type Li-Ion
Series FLEXVOLT(TM)
Crosscut @ 45 Deg. H 6-3/4"
Crosscut @ 45 Deg. W 2" x 12"
Crosscut @ 90 Deg. H 6-3/4"
Crosscut @ 90 Deg. W 2" x 14" or 2" x 16"
Battery Capacity 6.0Ah
Battery Included (2) 48XP89
Battery Pack Replacement 48XP89
Bevel Stops 0, 49 Degrees
Length 32-47/64"
Width 24-11/32"
Height 20-59/64"
Features Brushless Motor, Adjustable Stainless Steel Miter Detent Plate, Cam Lock Miter Handle, Double Bevel Design, Dual Horizontal Steel Rails
Includes Corded Power Supply, Dual Port Charger, Blade, Dust Bag, Blade Wrench, Vertical Material Clamp
Item Cordless Miter Saw Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms