Check Availability
  • DEWALT 

    Cordless Miter Saw Kit, Battery Included, 120.0 Volts, 12" Blade Dia., Slide: Yes, Bevel: Yes

  • Item # 48XR06
  • Mfr. Model # DHS790T2
Cordless Miter Saw Kit, Battery Included, 120.0 Volts, 12" Blade Dia., Slide: Yes, Bevel: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This cordless sliding miter saw delivers precise miter cuts, with additional horizontal cross-cut capability. It is also compact and lightweight for easy transport and storage. The precise miter system and machined base fence helps provide optimized durability and cutting accuracy.
Show More Close
 

Technical Specifications

Item # 48XR06
Mfr. Model # DHS790T2
UNSPSC #27112709
Catalog Page 666
Shipping Weight 69.0 lbs
Country of Origin USA *
Item - Cordless Miter Saws Cordless Miter Saw Kit
Corded/Cordless Cordless
Battery Included / Bare Tool Battery Included
Voltage 120.0
Blade Dia. 12"
Slide Yes
Bevel Yes
Bevel Capacity 0 Degrees to 49 Degrees Left and Right
Miter Capacity 50 Degrees Left, 60 Degrees Right
No Load RPM 3800
Arbor Size 5/8", 1"
Brushless Motor No
Included Charger Mfr. No. DCB132
Tool Weight 68.9 lb.
Cordless Tool Battery Type Li-Ion
Series FLEXVOLT(TM)
Crosscut @ 45 Deg. H 6-3/4"
Crosscut @ 45 Deg. W 2" x 12"
Crosscut @ 90 Deg. H 6-3/4"
Crosscut @ 90 Deg. W 2" x 14" or 2" x 16"
Battery Capacity 6.0Ah
Battery Included (2) 48XP89
Battery Pack Replacement 48XP89
Bevel Stops 0, 49 Degrees
Length 32-47/64"
Width 24-11/32"
Height 20-59/64"
Features Brushless Motor, Adjustable Stainless Steel Miter Detent Plate, Cam Lock Miter Handle, Double Bevel Design, Dual Horizontal Steel Rails
Includes Dual Port Charger, Blade, Dust Bag, Blade Wrench, Vertical Material Clamp
Item Cordless Miter Saw Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms