Check Availability
  • DEWALT 

    Cordless Flashlight,Xenon

  • Item # 4LG22
  • Mfr. Model # DW908
Cordless Flashlight,Xenon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial work light is a lightweight, portable lantern with an extra-bright Xenon bulb that throws off a bright wide-angle beam to maximize light over a specific work area. The 90° rotating pivoting head projects light in any direction.
Show More Close
 

Technical Specifications

Item # 4LG22
Mfr. Model # DW908
UNSPSC #39111702
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Cordless Flashlight
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Lamp Type Xenon
Lumens 335
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating None
Number of Batteries 1
Includes Pivoting Head
* This product's country of origin is subject to change

Compliance and Restrictions