Check Availability
  • DEWALT 

    Cordless Air Compressor

  • Item # 400A10
  • Mfr. Model # DCC2560T1
Cordless Air Compressor Air Compressor,0.40 HP,2.5 gal. Tank Air Compressor,0.40 HP,2.5 gal. Tank Air Compressor,0.40 HP,2.5 gal. Tank Air Compressor,0.40 HP,2.5 gal. Tank Air Compressor,0.40 HP,2.5 gal. Tank Air Compressor,0.40 HP,2.5 gal. Tank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 400A10
Mfr. Model # DCC2560T1
UNSPSC #40151601
Shipping Weight 28.85 lbs
Country of Origin USA *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 0.40
Tank Style - Air Compressor Pancake
Tank Size - Air Compressor 2.5 gal.
Free Air CFM @ 90 PSI - Air Compressor 1.20
Weight - Air Compressor 20 lb.
Free Air CFM @ Max. Pressure - Air Compressor 0.90
Max. Pressure - Air Compressor 135 psi
(F)NPT Outlet 1/4"
Cylinder Material Aluminum
Motor RPM 3400
Motor Type Brushless
dBA @ 3 Feet 79.0
Overall Length 14-1/2"
Overall Width 12"
Overall Height 16"
Includes 60V Battery, Charger
Item Cordless Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions