Check Availability
  • DEWALT 

    Contractor Pro® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 3NUF5
  • Mfr. Model # DPG52-11
  • (1)
Contractor Pro® Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The extremely lightweight DeWalt Contractor Pro Safety Glasses come with rubber-tipped temples for a secure, cozy fit. The distortion-free lens reduces eye fatigue. Enjoy all-day wearing comfort with the soft, rubber nosepiece.
Show More Close
 

Technical Specifications

Item # 3NUF5
Mfr. Model # DPG52-11
UNSPSC #46181802
Catalog Page 1656
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Contractor Pro(R)
Gender Unisex
Lens Color Clear
Polarized Lens No
Lens Coating Anti-Fog, Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Frameless
Frame Color Clear/Yellow
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Clear/Yellow
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9% UVA
Standards ANSI Z87.1
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms