Check Availability
  • DEWALT 

    Compact Router, 20.0V, 4-7/8" Base Size

  • Item # 492P09
  • Mfr. Model # DCW600B
Compact Router, 20.0V, 4-7/8" Base Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 492P09
Mfr. Model # DCW600B
UNSPSC #27112707
Shipping Weight 4.16 lbs
Country of Origin Mexico *
Item Cordless Compact Router
Voltage 20.0
Battery Included / Bare Tool Bare Tool
Battery Capacity 5.0Ah
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Number of Batteries 0
Series 20V MAX
No Load RPM 0 to 16,000/0 to 25,500
Max. Power 800W
Battery Included No
Corded/Cordless Cordless
Base Size 4-7/8"
Overall Height 7-1/2"
Overall Width 4"
Overall Depth 4-3/4"
Tool Weight 3.9 lb.
Switch Push Button
Speed Type Variable
Lock Lock/Unlock
Features Dual LED Lights, Variable Speed Dial, Soft Start Motor, Electronic Brake
Includes Fixed Base, Wrench
Included Charger No
Charger Replacement 11A157
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In