Check Availability
Cold Chisel, 20 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LD81
Mfr. Model # DW5962
UNSPSC #27112801
Catalog Page 716
Shipping Weight 5.95 lbs
Country of Origin USA *
Item Cold Chisel
Type Demolition Hammer
Overall Length (In.) 20
Length (In.) 20
Blade Width (In.) 1-1/8
Application Removing Surface Material
* This product's country of origin is subject to change

Welcome Sign In