Check Availability
Cold Chisel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LD51
Mfr. Model # DW5834
UNSPSC #27112801
Catalog Page 714
Shipping Weight 1.4 lbs
Country of Origin USA *
Item SDS Max Demolition Tool
Type Cold Chisel
Overall Length (In.) 12
Length (In.) 7/8 x 11
Blade Width (In.) 1
Application General Breaking In Concrete
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In