Check Availability
  • DEWALT 

    Clay Spade, 4 In

  • Item # 1EC34
  • Mfr. Model # DW5848B
Clay Spade, 4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1EC34
Mfr. Model # DW5848B
UNSPSC #27112705
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Clay Spade
Blade Width (In.) 4
* This product's country of origin is subject to change

Compliance and Restrictions