Check Availability
Chisel, Scaling
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MP70
Mfr. Model # DW5838
UNSPSC #27112801
Catalog Page 714
Shipping Weight 1.53 lbs
Country of Origin Taiwan *
Item SDS Max Demolition Tool
Type Scaling Chisel
Overall Length (In.) 12
Length (In.) 3 x 12
Blade Width (In.) 3
Application Removing Surface Material
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In