Check Availability
  • Wireless Alarms
  • DEWALT 

    Cable Lock, Wireless, 3V Lithium

  • Item # 53WN47
  • Mfr. Model # DS630
Cable Lock, Wireless, 3V Lithium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WN47
Mfr. Model # DS630
UNSPSC #46171604
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Cable Lock
Type Wireless
Mounting Surface
Input Power 3V Lithium
Battery Size CR123
Battery Included
Features Cable Lock Connects to Mobilelock Wirelessly Using Bluetooth Technology for Easy Installation, Cable Lock Is Jobsite Tough and Completely Weatherproof, Stainless Steel Braided Cable Wrapped In A Heavy Duty Urethane Jacket Secures Your Assets, Alert is Sent Immediately When The Cable Lock is Opened or Cable is Cut, Padlock Can Be Added for Additional Security, Built-In Temperature Sensor Can Be Configured to Report High and Low Temperature Alerts Making It Useful for More Applications, Other Built-In Sensors Like Tamper and Low Battery Can Also Be Configured for Alerts
Operating Range 100 ft.
Length 11-1/2"
Width 10-1/4"
Height 2-1/16"
Sensors Motion, Temperature, Tamper
Voltage 3VDC
Industrial Applications Residential/Commercial
Battery Life 1 yr.
Battery Capacity 1500mAh
For Use With Generators, Ladders, Heavy Equipment, Fenced Gates and Other Entry Ways, Protecting Ladders On The Top of Trucks/Vans, Securing The Back Door to Cargo Trailers, Securing Appliances and Materials for Homes Under Construction, Securing Back Up Batteries Used By Cable Companies, Securing Spools of Wire At Utility Sub Stations, Securing Musical Equipment for Touring Bands
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.