Check Availability
Bull Point Chisel, 12 In. L, 3/4 In. Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LD19
Mfr. Model # DW5770
UNSPSC #27112801
Catalog Page 715
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Bull Point Chisel
Type Bull Point
Shank Type Hex
Overall Length (In.) 12
Shank Size (In.) 3/4
Shank Length (In.) 3/4
Length (In.) 12
Blade Width (In.) 1
Application Chipping
* This product's country of origin is subject to change

Welcome Sign In