Check Availability
  • DEWALT 

    Bull Point, 18 In

  • Item # 4LD20
  • Mfr. Model # DW5771
Bull Point, 18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LD20
Mfr. Model # DW5771
UNSPSC #27112801
Catalog Page 715
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Spline Drive Demolition Tool
Type Bull Point
Overall Length (In.) 18
Shank Size (In.) 3/4
Length (In.) 18
Blade Width (In.) 3/4
Application General Chipping
* This product's country of origin is subject to change

Welcome Sign In