Check Availability
  • DEWALT 

    Angled Finish Nails, 15 ga. Gauge, 2-1/2" Length, Steel, Coated, Strip, Package Quantity 2500

  • Item # 52NY83
  • Mfr. Model # DCA15250-2
Angled Finish Nails, 15 ga. Gauge, 2-1/2" Length, Steel, Coated, Strip, Package Quantity 2500 Angled Finish Nails,Round,2-1/2"L,PK2500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Collated Angled Finish Nails are for use with cordless and pneumatic finish nailers.
Show More Close
 

Technical Specifications

Item # 52NY83
Mfr. Model # DCA15250-2
UNSPSC #31162003
Catalog Page 2497
Shipping Weight 7.45 lbs
Country of Origin China *
Pneumatic Fastener Type Finishing Nails
Item Angled Finish Nails
Head Style Round
Collation Configuration Strip
Collation Type Adhesive
Collation Angle 35 Degrees
Shank Dia. 0.072"
Gauge 15 ga.
Length 2-1/2"
Point Type Chisel
Shank Smooth
Material Steel
Finish Coated
Stick Quantity 50
For Use With Mfr. No. D51275K, D51276K, DC628K, DWFP72155
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In