Check Availability
  • DEWALT 

    9 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 410D30
  • Mfr. Model # DWHT33028
9 ft. Steel SAE Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 410D30
Mfr. Model # DWHT33028
UNSPSC #27111801
Shipping Weight 0.208 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 9 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 2-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Yellow
Blade Coating Polymer
Lock Type Slide
Rewind Type Automatic
Standout 3 ft.
Stud Markings Yes
Features Magnetic Back
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms