Check Availability
  • DEWALT 

    9" Type 28 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 6600 Max. RPM

  • Item # 6RM64
  • Mfr. Model # DW8447
9" Type 28 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 6600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 28 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals.
Show More Close
 

Technical Specifications

Item # 6RM64
Mfr. Model # DW8447
UNSPSC #23131503
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 28
Abrasive Wheel Diameter 9"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 6600
Series High Performance
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change