Check Availability
8" Bench Grinder, 120V, 3/4 HP, 3600 Max. RPM, 5/8" Arbor, 4.2 Amps
  • DEWALT 

    8" Bench Grinder, 120V, 3/4 HP, 3600 Max. RPM, 5/8" Arbor, 4.2 Amps

  • Item # 4PC40
  • Mfr. Model # DW758
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Induction motor for heavy-duty grinding operations. Cast-iron base and motor housing provide durability and long life. Precision-machined aluminum tool rests allow you to accurately position work. Rear exhaust ports in wheel guards provide smooth operation. 12-1/2" distance between wheels for longer and larger grinding applications.
Show More Close
 

Technical Specifications

Item # 4PC40
Mfr. Model # DW758
UNSPSC #27112704
Catalog Page 2358
Shipping Weight 41.0 lbs
Country of Origin China *
Finishing Function Grinding
Item Bench Grinder
Finishing Wheel Diameter 8"
Voltage 120
HP 3/4
Finishing Wheel Width 1"
Phase 1
Max. RPM 3600
Arbor Hole Size 5/8"
Amps 4.2
Standards CSA Certified, UL Listed
Dust Collection Yes
Wheels Center-Center 21-3/4"
Overall Length 23"
Overall Height 50-1/2"(with stand)
Exhaust Port Size 2-1/2"
Wheel Material Aluminum Oxide
Grit 36 and 60
Light No
Hz 60
Includes Grinding Wheels, Guard

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms