Check Availability
  • DEWALT 

    8-1/4" FLEXVOLT Cordless Table Saw, 60.0 Voltage, 5800 No Load RPM, Battery Included

  • Item # 48XR04
  • Mfr. Model # DCS7485T1
8-1/4" FLEXVOLT  Cordless Table Saw, 60.0 Voltage, 5800 No Load RPM, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This table saw is designed for accuracy, capacity, and runtime. It features a brushless motor to deliver power to cut all common materials. It also features rack and pinion fences for fast, easy adjustments and the capacity to rip 4x8 sheet goods.
Show More Close
 

Technical Specifications

Item # 48XR04
Mfr. Model # DCS7485T1
UNSPSC #27112709
Catalog Page 666
Shipping Weight 58.0 lbs
Country of Origin Taiwan *
Item Cordless Table Saw
Battery Included / Bare Tool Battery Included
Voltage 60.0
Blade Dia. 8-1/4"
Arbor Size 5/8"
No Load RPM 5800
Blade Tilt 48 Degrees Left
Depth of Cut @ 90 Deg. 2-1/2"
Depth of Cut @ 45 Deg. 1-1/8"
Cordless Tool Battery Type Li-Ion
Battery Capacity 6.0Ah
Cutting Capacity Rip Left 12"
Cutting Capacity Rip Right 24-1/8"
Corded/Cordless Cordless
Brushless Motor Yes
Table Surface w/Extension 19-1/2" x 18"
Table Front of Blade 6-1/2"
Number of Batteries 1
Series FLEXVOLT(TM)
Battery Included 48XP89
Battery Pack Replacement 48XP89
Overall Height 12-13/16"
Overall Width 23-13/16"
Overall Depth 19-1/8"
Exhaust Port Size 2-1/2"
Material Steel, Aluminum
Includes Carbide Blade, Push Stick, Wrenches, Miter Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.