Check Availability
  • DEWALT 

    8-1/4" FLEXVOLT Cordless Table Saw, 60.0 Voltage, 5800 No Load RPM, Bare Tool

  • Item # 48XR03
  • Mfr. Model # DCS7485B
8-1/4" FLEXVOLT  Cordless Table Saw, 60.0 Voltage, 5800 No Load RPM, Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This table saw is designed for accuracy, capacity, and runtime. It features a brushless motor to deliver power to cut all common materials. It also features rack and pinion fences for fast, easy adjustments and the capacity to rip 4x8 sheet goods.
Show More Close
 

Technical Specifications

Item # 48XR03
Mfr. Model # DCS7485B
UNSPSC #27112709
Catalog Page 666
Shipping Weight 55.0 lbs
Country of Origin Taiwan *
Item Cordless Table Saw
Battery Included / Bare Tool Bare Tool
Voltage 60.0
Blade Dia. 8-1/4"
Arbor Size 5/8"
No Load RPM 5800
Blade Tilt 48 Degrees Left
Depth of Cut @ 90 Deg. 2-1/2"
Depth of Cut @ 45 Deg. 1-1/8"
Cutting Capacity Rip Left 12"
Cutting Capacity Rip Right 24-1/8"
Corded/Cordless Cordless
Brushless Motor Yes
Table Surface w/Extension 19-1/2" x 18"
Table Front of Blade 6-1/2"
Number of Batteries 0
Series FLEXVOLT(TM)
Battery Included No
Battery Pack Replacement 48XP89
Overall Height 12-7/8"
Overall Width 23-7/8"
Overall Depth 19-7/64"
Exhaust Port Size 2-1/2"
Material Steel, Aluminum
Includes Carbide Blade, Push Stick, Wrenches, Miter Gauge
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In