This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DEWALT 

    7" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 10,100 Max. RPM

  • Item # 6TMT0
  • Mfr. Model # DW8860H
7" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 10,100 Max. RPM

Product Details

The DeWALT® Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals and stainless steel.
Show More Close
 

Technical Specifications

Item # 6TMT0
Mfr. Model # DW8860H
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.23 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 60
Max. RPM 10,100
Series Extended Performance
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions