This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DEWALT 

    7" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 3/32"-Thick, 8700 Max. RPM

  • Item # 5TY23
  • Mfr. Model # DW8823
7" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 3/32"-Thick, 8700 Max. RPM

See alternate products available online.

Product Details

The DeWALT® Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals and stainless steel.
Show More Close
 

Technical Specifications

Item # 5TY23
Mfr. Model # DW8823
UNSPSC #23131503
Shipping Weight 0.7 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 3/32"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 8700
Series Z24R
Grade Very Coarse
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions