Check Availability
  • DEWALT 

    7" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 8700 Max. RPM

  • Item # 5TY20
  • Mfr. Model # DW8822
7" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 8700 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals and stainless steel.
Show More Close
 

Technical Specifications

Item # 5TY20
Mfr. Model # DW8822
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.45 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 3/32"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 8700
Series Z24R
Grade Very Coarse
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions