Check Availability
  • DEWALT 

    7" Type 27 Silicon Carbide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8700 Max. RPM

  • Item # 4PC15
  • Mfr. Model # DW4759
7" Type 27 Silicon Carbide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8700 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 grinding and cutting wheel has silicon carbide abrasive for cutting concrete masonry asphalt.
Show More Close
 

Technical Specifications

Item # 4PC15
Mfr. Model # DW4759
UNSPSC #23131503
Shipping Weight 1.0 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 8700
Series High Performance
Grade Very Coarse
Application Concrete Masonry Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions