Check Availability
  • DEWALT 

    7" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 8700 Max. RPM

  • Item # 6TND5
  • Mfr. Model # DW8427H
7" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 8700 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 6TND5
Mfr. Model # DW8427H
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.24 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 8700
Series High Performance
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions