Check Availability
  • DEWALT 

    7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.125"-Thick, 8700 Max. RPM

  • Item # 6TMT1
  • Mfr. Model # DW3521
7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.125"-Thick, 8700 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding concrete masonry asphalt.
Show More Close
 

Technical Specifications

Item # 6TMT1
Mfr. Model # DW3521
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.33 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 0.125"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 8700
Series High Performance
Diamond Knockout Yes
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms