Check Availability
  • DEWALT 

    7-Piece Locksmiths Hole Saw Kit for Wood, Range of Saw Sizes: 1" to 2-1/8"

  • Item # 5TY57
  • Mfr. Model # D180004
7-Piece Locksmiths Hole Saw Kit for Wood, Range of Saw Sizes: 1" to 2-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Locksmiths Hole Saw Kit is designed for lock installation purposes.

Includes:
• 1 In. And 2 1/8 In. Hole Saws
• Mandrel
• Drilling Template Guide
• Pilot Bit
Show More Close
 

Technical Specifications

Item # 5TY57
Mfr. Model # D180004
UNSPSC #27112826
Catalog Page 707
Shipping Weight 1.55 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saw Kits
Item Locksmiths Hole Saw Kit
Primary Saw Application Wood
Number of Pieces 7
Range of Saw Sizes 1" to 2-1/8"
Max. Cutting Depth 1-13/16"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 1", 2-1/8"
Teeth per Inch 4/5
Thread Size 1/2"-20, 5/8"-18
Replacement Arbor No. Mfr. No. DW1810 or DW1801
Shank Size 3/8" Hex
Pilot Drill Size 1/4" dia. x 4" L
Replacement Pilot Drill No. Mfr. No. DW1807, DW1808
Application Wood and Metal
Includes Mandrel, Drilling Template Guide, Adapter
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions