Check Availability
  • DEWALT 

    7"L Carbon Steel Short Handle Scratch Brush, 1 EA

  • Item # 6TNH3
  • Mfr. Model # DW49705
7"L Carbon Steel Short Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6TNH3
Mfr. Model # DW49705
UNSPSC #27113001
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Carbon Steel
Number of Rows 3
Brush Length 1-1/8"
Brush Width 3"
Handle Length 7"
Handle Type Curved
Handle Material Wood
Color Coding System No
Overall Length 7"
* This product's country of origin is subject to change

Compliance and Restrictions