This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DEWALT 

    7/16" Hex Shank Extension, 5-1/2" Length

  • Item # 3PA29
  • Mfr. Model # DW1646
7/16" Hex Shank Extension, 5-1/2" Length

See alternate products available online.

Technical Specifications

Item # 3PA29
Mfr. Model # DW1646
UNSPSC #27112801
Shipping Weight 0.65 lbs
Country of Origin China *
Item Hex Shank Extension
Hex Shank Size 7/16"
Length 5-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close