Check Availability
  • DEWALT 

    7-1/4" Heavy Duty Staple Gun, Yellow

  • Item # 31CN63
  • Mfr. Model # DWHTTR130LH
7-1/4" Heavy Duty Staple Gun, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dependable, tough DeWalt® Heavy-Duty Staple Gun can be used to attach thin materials to a harder or thicker substrate or framework.
Show More Close
 

Technical Specifications

Item # 31CN63
Mfr. Model # DWHTTR130LH
UNSPSC #27112401
Catalog Page 887
Shipping Weight 1.35 lbs
Country of Origin Taiwan *
Item Staple Gun
Power Source Manual
Duty Rating Heavy Duty
Staple Type Heavy Duty Narrow Crown
Nail Type No Nails
Crown Width 27/64"
Leg Length 1/4" to 1/2"
Nail Length Staples Only
Fits Wire Dia. Not Specified
Staple Capacity 100
Nail Capacity None
Body Material Aluminum
Body Color Yellow
Overall Length 7-1/4"
Primary Application General Purpose
Features Pinpoint Staple Guide, Handle Lock, Reversible Belt Clip
For Use With Mfr. No. DWHTTA7045, DWHTTA7055, DWHTTA7065, DWHTTA7085 Staples, and STANLEY(R), Bostitch(R) and Arrow(R) Heavy Duty Staples
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions