Check Availability
  • DEWALT 

    6" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 10,100 Max. RPM

  • Item # 45NK23
  • Mfr. Model # DWA8919
6" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 10,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features ceramic abrasive material. It is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.
Show More Close
 

Technical Specifications

Item # 45NK23
Mfr. Model # DWA8919
UNSPSC #23131503
Shipping Weight 0.56 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 10,100
Series XP Ceramic
Grade Coarse
Application Metal Pipelining, Thin-Heavy Wall Pipe, General Weld, Structural Steel, Stainless Steel, Hard Alloys
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In