Check Availability
  • DEWALT 

    6" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 10,100 Max. RPM

  • Item # 6TMP7
  • Mfr. Model # DW8426S
6" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 10,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding stainless and contaminate-free materials.
Show More Close
 

Technical Specifications

Item # 6TMP7
Mfr. Model # DW8426S
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.15 lbs
Country of Origin Slovakia *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 10,100
Series High Performance
Grade Medium
Application Stainless, Contaminate Free
* This product's country of origin is subject to change

Compliance and Restrictions