Check Availability
  • DEWALT 

    6" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 10,100 Max. RPM

  • Item # 5TU12
  • Mfr. Model # DW8438
6" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 10,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals and pipeline.
Show More Close
 

Technical Specifications

Item # 5TU12
Mfr. Model # DW8438
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.6 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 10,100
Series High Performance
Grade Very Coarse
Application Ferrous Metal, Pipeline
* This product's country of origin is subject to change

Compliance and Restrictions