Check Availability
  • DEWALT 

    6" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 10,100 Max. RPM

  • Item # 6TMT5
  • Mfr. Model # DW8853
6" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 10,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 1 heavy-duty cut-off wheel contains zirconium aluminum oxide abrasive. For aggressive material removal of ferrous metal and stainless steel.
Show More Close
 

Technical Specifications

Item # 6TMT5
Mfr. Model # DW8853
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.15 lbs
Country of Origin Germany *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 60
Max. RPM 10,100
Series Extended Performance
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Welcome Sign In