Check Availability
  • DEWALT 

    6" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 10,100 Max. RPM

  • Item # 49ZZ82
  • Mfr. Model # DWA8726F
6" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 10,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features ceramic abrasive material construction.
Show More Close
 

Technical Specifications

Item # 49ZZ82
Mfr. Model # DWA8726F
UNSPSC #23131503
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.040"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Max. RPM 10,100
Series High Performance
Diamond Knockout No
Application Metal Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In