Check Availability
  • DEWALT 

    6" Type 1 Ceramic Abrasive Cut-Off Wheel, 5/8"-11 Arbor, 0.045"-Thick, 10,100 Max. RPM

  • Item # 416L06
  • Mfr. Model # DWA8953H
6" Type 1 Ceramic Abrasive Cut-Off Wheel, 5/8"-11 Arbor, 0.045"-Thick, 10,100 Max. RPM Abrasive Cut-Off Wheel,0.045" Thick
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features ceramic abrasive material construction.
Show More Close
 

Technical Specifications

Item # 416L06
Mfr. Model # DWA8953H
UNSPSC #23131503
Shipping Weight 0.25 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 46
Max. RPM 10,100
Series XP Ceramic
Diamond Knockout Yes
Application High-Strength Metal Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms