Check Availability
  • DEWALT 

    6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 10,100 Max. RPM

  • Item # 3CB32
  • Mfr. Model # DW8725
6" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.040"-Thick, 10,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 3CB32
Mfr. Model # DW8725
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.15 lbs
Country of Origin Canada *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.040"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 10,100
Series A60T
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Alternate Search Terms