Check Availability
  • DEWALT 

    6-1/4"-Dia. Hole Saw for Wood, 2-1/4" Max. Cutting Depth, 3 Teeth per Inch

  • Item # 49JR02
  • Mfr. Model # DWAFV0614
6-1/4"-Dia. Hole Saw for Wood, 2-1/4" Max. Cutting Depth, 3 Teeth per Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This hole saw features carbide-tipped teeth that allow you to make quick, clean cuts through a variety of materials.
Show More Close
 

Technical Specifications

Item # 49JR02
Mfr. Model # DWAFV0614
UNSPSC #27112826
Shipping Weight 2.05 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saws
Item Hole Saw
Primary Saw Application Wood
Saw Dia. 6-1/4"
Max. Cutting Depth 2-1/4"
Arbor Design Not Included
Tooth Material Carbide Tipped
Teeth per Inch 3
Tooth Material Grade YG8C
Application Wood Cutting
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions