Check Availability
  • DEWALT 

    5" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 12,200 Max. RPM

  • Item # 6TMR6
  • Mfr. Model # DW8858H
5" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 12,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals and stainless steel.
Show More Close
 

Technical Specifications

Item # 6TMR6
Mfr. Model # DW8858H
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 60
Max. RPM 12,200
Series Extended Performance
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions