This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DEWALT 

    5" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA

  • Item # 6TNG1
  • Mfr. Model # DW49251
5" Twisted Wire Wheel Brush, Arbor Hole Mounting, 0.020" Wire Dia., 7/8" Bristle Trim Length, 1 EA

Product Details

This wire wheel brush features stainless steel construction. It is suitable for metal deburring, weld cleaning, surface preparation, edge blending, and rust removal.
Show More Close
 

Technical Specifications

Item # 6TNG1
Mfr. Model # DW49251
UNSPSC #27111907
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Wire Wheel Brush
Item - Wire Wheel Brushes Wire Wheel Brush
Bristle Type Twisted Wire
Brush Dia. 5"
Mounting Type Arbor Hole
Arbor Hole Size 5/8"
Abrasive Shank Size No Shank
Wire Dia. 0.020"
Bristle Trim Length 7/8"
Abrasive Material Stainless Steel
Face Width 1/2"
Max. RPM 12,000
* This product's country of origin is subject to change

Compliance and Restrictions