Check Availability
  • DEWALT 

    5-PC Round Masonry Drill Bit Set

  • Item # 34D628
  • Mfr. Model # DWA56015
5-PC Round Masonry Drill Bit Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34D628
Mfr. Model # DWA56015
UNSPSC #27112801
Catalog Page 699
Shipping Weight 0.35 lbs
Country of Origin Germany *
Drill Bit Grouping Drill Bit Set
Item Masonry Drill Bit Set
Shank Shape Round
Drill Bit Size 1/8" to 3/8"
Drill Bit Sizes Included 1/8", 3/16", 1/4", 5/16", 3/8"
Number of Pieces 5
Number of Cutter Heads 2
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms