Check Availability
  • DEWALT 

    4" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 0.045"-Thick, 15,200 Max. RPM

  • Item # 6HD80
  • Mfr. Model # DW8420
4" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 0.045"-Thick, 15,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals and stainless steel.
Show More Close
 

Technical Specifications

Item # 6HD80
Mfr. Model # DW8420
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.05 lbs
Country of Origin Germany *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 0.045"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 15,200
Series High Performance
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change