Check Availability
  • DEWALT 

    4" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.045"-Thick, 15,200 Max. RPM

  • Item # 3CB42
  • Mfr. Model # DW8071
4" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.045"-Thick, 15,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the DeWALT® Type 1 silicon carbide abrasive cut-off wheel for concrete masonry asphalt.
Show More Close
 

Technical Specifications

Item # 3CB42
Mfr. Model # DW8071
UNSPSC #27112802
Catalog Page 2382
Shipping Weight 0.01 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.045"
Arbor Hole Size 5/8"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Max. RPM 15,200
Series High Performance
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms