Check Availability
  • DEWALT 

    4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.125"-Thick, 19,000 Max. RPM

  • Item # 45EG66
  • Mfr. Model # DW8718
4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.125"-Thick, 19,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DEWALT® Type 1 HP Metal Cutoff Wheel features heavy-duty aluminum oxide grain and a proprietary material mix for long wheel life. 2 full sheets of fiberglass ensure durability and safety.
Show More Close
 

Technical Specifications

Item # 45EG66
Mfr. Model # DW8718
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.1 lbs
Country of Origin Slovakia *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.125"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 19,000
Diamond Knockout No
Application Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In