Check Availability
  • DEWALT 

    4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.0625"-Thick, 19,000 Max. RPM

  • Item # 3CB29
  • Mfr. Model # DW8722
4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.0625"-Thick, 19,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 3CB29
Mfr. Model # DW8722
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.1 lbs
Country of Origin Slovakia *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.0625"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 19,000
Series High Performance
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms