Check Availability
  • DEWALT 

    4", Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor Hole Size, 0.035" Thickness

  • Item # 3CB28
  • Mfr. Model # DW8720
4",  Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,  3/8" Arbor Hole Size,  0.035" Thickness CutOff Wheel,A60T,4"x.035"x3/8",19000rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 3CB28
Mfr. Model # DW8720
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.05 lbs
Country of Origin Slovakia *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.035"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 19,000
Series A60T
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Welcome Sign In