Check Availability
  • DEWALT 

    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,300 Max. RPM

  • Item # 5TU65
  • Mfr. Model # DW8807
4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DeWALT® Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals and pipeline.
Show More Close
 

Technical Specifications

Item # 5TU65
Mfr. Model # DW8807
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.35 lbs
Country of Origin Canada *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 13,300
Series Extended Performance
Grade Very Coarse
Application Ferrous Metal, Pipeline
* This product's country of origin is subject to change

Compliance and Restrictions